!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BINDER, 3-RING, D-RING, BLUE, 2 IN RINGS, PLASTIC

BINDER, 3-RING, D-RING, BLUE, 2 IN RINGS, PLASTIC

WILSON JONES

BINDER, 3-RING, D-RING, BLUE, 2 IN RINGS, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDER, 3-RING, D-RING, BLUE, 2 IN RINGS, PLASTIC

BINDER, 3-RING, D-RING, BLUE, 2 IN RINGS, PLASTIC

WILSON JONES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACB5050513823
  • Mfr. Model # 5050513823
  • UNSPSC # 44122003
  • CATALOGUE PAGE # 1103
  • Shipping Weight 1.0 lbs

Product Details

This binder comes with horizontal pockets inside both covers, a clear label holder with an insert in the spine, wide covers that protect index and other pages. This plastic binder is blue, has 2-inch D-rings, and a sheet capacity of 480 where the sheets measure 8 1/2 x 11 inches.

Technical Specs

  • Ring Type - Binders D-Ring
  • Ring Size - Binders 2 in
  • Sheet Capacity - Binders 480
  • Colour Blue
  • Item Binder
  • Colour Family - Binders Blue
  • Sheet Size - Binders 8 1/2 in x 11 in
  • Basic Material - Binders Plastic
  • Includes Horizontal Pockets, Clear Label Holder With Insert.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list