Skip Content
AC OUTPUT SOCKET 15A NEMA 5/15R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC OUTPUT SOCKET 15A NEMA 5/15R

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN812014
  • Mfr. Model # 812014
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item AC Output Socket, 15 A, 5/15 R
  • For Use With All Tundra Power Inverters
  • Depth (In.) 7"
  • Height (In.) 1"
  • Width (In.) 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list