AC MTR,PSC,TENV,1/30 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC MTR,PSC,TENV,1/30 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L373
  • Mfr. Model # 23L373
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Full Load Amps 0.36
  • Includes Magnetic Brake and 2.0MFD Capacitor
  • HP 1/30
  • Item AC Gearmotor Component Motor
  • Nameplate RPM 1550
  • Hz 60
  • Phase 1
  • Overall Length 5-1/2"
  • RPM Range 1400-1800
  • Voltage 220
  • Shaft Length 9/16"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Stud Quantity 4
  • Length Less Shaft 4-15/16"
  • Shaft Dia. 5/16"
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list