AC MTR,PSC,TENV,1/19 HP,1600 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC MTR,PSC,TENV,1/19 HP,1600 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L382
  • Mfr. Model # 23L382
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Full Load Amps 0.48
  • HP 1/19
  • Includes Magnetic Brake and 3.5MFD Capacitor
  • Item AC Gearmotor Component Motor
  • Phase 1
  • Nameplate RPM 1600
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 3/4"
  • Overall Length 6-1/2"
  • Voltage 220
  • Stud Quantity 4
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 3/8"
  • Length Less Shaft 5-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list