Skip Content
AC MTR,PSC,TEFC,1/4 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC MTR,PSC,TEFC,1/4 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L408
  • Mfr. Model # 23L408
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Full Load Amps 1.4
  • Includes 10.0MFD Capacitor
  • Item AC Gearmotor Component Motor
  • Nameplate RPM 1550
  • Phase 1
  • HP 1/4
  • RPM Range 1400-1800
  • Hz 60
  • Overall Length 7-13/32"
  • Shaft Length 1"
  • Voltage 220
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Stud Quantity 4
  • Motor Thermal Protection None
  • Length Less Shaft 6-13/32"
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list