AC MTR,PSC,TENV,1/30 HP,1500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AC MTR,PSC,TENV,1/30 HP,1500 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L370
  • Mfr. Model # 23L370
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Nameplate RPM 1500
  • Full Load Amps 0.59
  • Item AC Gearmotor Component Motor
  • Includes 6.5MFD Capacitor
  • Phase 1
  • HP 1/30
  • Hz 60
  • RPM Range 1400-1800
  • Overall Length 4"
  • Voltage 115
  • Shaft Length 9/16"
  • Shaft Dia. 5/16"
  • Stud Quantity 4
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 3-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list