AC MTR,PSC,TEFC,1/12 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

AC MTR,PSC,TEFC,1/12 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L391
  • Mfr. Model # 23L391
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Full Load Amps 0.9
  • HP 1/12
  • Includes Magnetic Brake and 5.0MFD Capacitor
  • Item AC Gearmotor Component Motor
  • Nameplate RPM 1550
  • Phase 1
  • Hz 60
  • Overall Length 7-5/16"
  • Shaft Length 13/16"
  • Voltage 220
  • Shaft Dia. 7/16"
  • Length Less Shaft 6-1/2"
  • RPM Range 1400-1800
  • Stud Quantity 4
  • Standards UL Recognized, CSA Certified, CE
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list