Skip Content
AC MOTOR CONTROL,240V,0.8 AMPS,1/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC MOTOR CONTROL,240V,0.8 AMPS,1/12

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L583
  • Mfr. Model # 23L583
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Depth (In.) 3-7/8
  • Features Controls Most Single Phase AC Motors and Resistive Loads, Not For Use With Capacitor Start Motors
  • For Use With 23L389, 23L391, 23L393
  • Includes Extension Cable, Capacitor
  • HP 1/12
  • Item Adjustable Speed AC Motor Control
  • Length (In.) 3-15/16
  • Max. Amps 0.81
  • Width (In.) 2-3/8
  • Voltage Output 240
  • Hz 60/50
  • Input Voltage 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list