AC MOTOR CONTROL,240V,0.4 AMPS,1/30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AC MOTOR CONTROL,240V,0.4 AMPS,1/30

DAYTON

Web Price : $362.28 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L581
  • Mfr. Model # 23L581
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • For Use With 23L371, 23L373, 23L375
  • Depth (In.) 3-7/8
  • Features Controls Most Single Phase AC Motors and Resistive Loads, Not For Use With Capacitor Start Motors
  • HP 1/30
  • Includes Extension Cable, Capacitor
  • Item Adjustable Speed AC Motor Control
  • Length (In.) 3-15/16
  • Max. Amps 0.37
  • Hz 60/50
  • Voltage Output 240
  • Width (In.) 2-3/8
  • Input Voltage 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list