AC METAL GASKET REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC METAL GASKET REFILL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI15160-10
  • Mfr. Model # 15160-10
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application AC Metal Gasket Refill
  • Package Quantity 10
  • For Use With Automotive A/C System
  • Includes (10) AC Metal Gasket Refill
  • Item AC Metal Gasket Refill
  • Material Metal
  • Number of Pieces 10
  • Outside Dia. 6
  • Size (In.) 6 H x 0.5 W x 4 D
  • Type AC Metal Gasket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list