Skip Content
AC METAL GASKET REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC METAL GASKET REFILL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI15153-10
  • Mfr. Model # 15153-10
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Automotive A/C System
  • Application AC Metal Gasket Refill
  • Package Quantity 10
  • Includes (10) AC Metal Gasket Refill
  • Material Metal
  • Item AC Metal Gasket Refill
  • Outside Dia. 6
  • Number of Pieces 10
  • Type AC Metal Gasket
  • Size (In.) 6 H x 0.5 W x 4 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list