Skip Content
AC MAG STR 120/60-110/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AC MAG STR 120/60-110/50HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SBO2V02S
  • Mfr. Model # 8536SBO2V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Accessory Group D2
  • Amps AC 18
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 3
  • Number of Poles 3
  • Thermal Unit Code D2
  • Starter Type Nonreversing
  • NEMA Size 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list