Skip Content
AC GEARMOTOR,RIGHT ANGLE,68 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC GEARMOTOR,RIGHT ANGLE,68 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FDY6
  • Mfr. Model # 4FDY6
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Full Load Amps 6.4-6.4/3.2
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Housing Aluminum/Cast Iron
  • Item AC Gearmotor
  • Nameplate RPM 68
  • Max. Torque 1,143 in.- lbs.
  • Thermal Protection None
  • Phase 3
  • Bearings Roller On Case, Ball On Motor
  • Dimension S 1.38"
  • Dimension U 3"
  • Dimension BA 1.5"
  • Dimension AB 9"
  • Dimension X 3.75"
  • Dimension B 7.13"
  • Dimension Z 7-1/2"
  • Enclosure TEFC
  • Height (Dimension O) 9.44"
  • Gear Ratio 25:1
  • Insulation Class F
  • Hz 50/60
  • Motor Type 3-Phase
  • Input HP 2
  • Rotation Reversible
  • Mounting All Position
  • RPM Range 51 - 75
  • Starting Torque 4,140 in.-lbs.
  • Shaft Orientation Right Angle
  • Seals Two Double Lips On Input And Output Shaft
  • Standards UL Recognized/CSA
  • Gear Material Hardened Steel/Forged Bronze
  • Gears Hardened Steel Worm/Forged Bronze Output
  • Lubrication Oil Filled
  • Dimension A 10.78"
  • Dimension C 9.38"
  • Shaft Single Output
  • Dimension D 7-1/2"
  • Dimension E 3.22"
  • Dimension H 2.25"
  • Dimension F 3.62"
  • Dimension N 3/4"
  • Dimension L 6.06"
  • Dimension D1 15.99"
  • Dimension D2 3-3/4"
  • Keyway Size 1/4" x 1/8" x 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Dimension AA 6.72"
  • Gear Type Worm
  • Overhung Load 827 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1-1/2"
  • Shaft Length (Dimension V) 3_x000D_"
  • Voltage 208-230/460

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List