Skip Content
AC GEARMOTOR,RIGHT ANGLE,45 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC GEARMOTOR,RIGHT ANGLE,45 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FDY5
  • Mfr. Model # 4FDY5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Full Load Amps 6.4-6.3/3.2
  • Housing Aluminum/Cast Iron
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Item AC Gearmotor
  • Max. Torque 1,682 in.- lb.
  • Nameplate RPM 45
  • Thermal Protection None
  • Dimension AB 9"
  • Bearings Roller On Case, Ball On Motor
  • Dimension BA 1.5"
  • Dimension B 7.13"
  • Dimension X 3.75"
  • Dimension Z 7-1/2"
  • Dimension S 1.38"
  • Dimension U 3"
  • Gear Ratio 37:1
  • Input HP 2
  • Hz 50/60
  • Height (Dimension O) 9.44"
  • Insulation Class F
  • Motor Type 3-Phase
  • Seals Two Double Lips On Input And Output Shaft
  • Starting Torque 6,125 in.-lbs.
  • Standards UL Recognized/CSA
  • Gear Material Hardened Steel/Forged Bronze
  • Gears Hardened Steel Worm/Forged Bronze Output
  • Lubrication Oil Filled
  • Dimension A 10.78"
  • Dimension D 7-1/2"
  • Dimension C 9.38"
  • Dimension F 3.62"
  • Dimension E 3.22"
  • Dimension H 2.25"
  • Dimension L 6.06"
  • Dimension N 3/4"
  • Dimension D2 3-3/4"
  • Dimension D1 15.99"
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size 1/4" x 1/8" x 1-1/4"
  • Dimension AA 6.72"
  • Gear Case Material Die Cast Aluminum
  • Overhung Load 894 lbs.
  • Gear Type Worm
  • Shaft Dia. (Dimension U) 1-1/2"
  • Shaft Length (Dimension V) 3_x000D_"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list