Skip Content
AC GEARMOTOR,RIGHT ANGLE,30 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC GEARMOTOR,RIGHT ANGLE,30 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FDY4
  • Mfr. Model # 4FDY4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Application Printing Press, Conveyors, Pumps, Mixers
  • Full Load Amps 3.4-3.4/1.7
  • Housing Aluminum/Cast Iron
  • Item AC Gearmotor
  • Max. Torque 1,168 in.- lbs.
  • Nameplate RPM 30
  • Dimension AB 9"
  • Dimension BA 1.5"
  • Bearings Roller On Case, Ball On Motor
  • Thermal Protection None
  • Dimension S 1.38"
  • Dimension U 3"
  • Dimension Z 7-1/2"
  • Dimension X 3.75"
  • Dimension B 7.13"
  • Hz 50/60
  • Input HP 1
  • Gear Ratio 57:1
  • Insulation Class F
  • Motor Type 3-Phase
  • Height (Dimension O) 9.44"
  • Starting Torque 5,245 in.-lbs.
  • Seals Two Double Lips On Input And Output Shaft
  • Gear Material Hardened Steel/Forged Bronze
  • Standards UL Recognized/CSA
  • Gears Hardened Steel Worm/Forged Bronze Output
  • Lubrication Oil Filled
  • Dimension A 10.78"
  • Dimension C 9.38"
  • Dimension D 7-1/2"
  • Dimension H 2.25"
  • Dimension F 3.62"
  • Dimension E 3.22"
  • Dimension L 6.06"
  • Dimension N 3/4"
  • Dimension D1 15.99"
  • Dimension D2 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size 1/4" x 1/8" x 1-1/4"
  • Overhung Load 883 lbs.
  • Dimension AA 6.72"
  • Gear Type Worm
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1-1/2"
  • Shaft Length (Dimension V) 3_x000D_"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list