Skip Content
AC GEARMOTOR PARALLEL SHAFT 157 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC GEARMOTOR PARALLEL SHAFT 157 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FDZ4
  • Mfr. Model # 4FDZ4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.29 lbs

Technical Specs

  • Application Conveyors, Pumps, Mixers, Feeders
  • Full Load Amps 1.4-1.3/0.7
  • Housing Cast Iron
  • Item AC Gearmotor
  • Nameplate RPM 157
  • Phase 3
  • Max. Torque 125 in.- lbs.
  • Bearings Ball On Case And Motor
  • Thermal Protection None
  • Dimension S 3.812"
  • Dimension Z 5-1/8"
  • Dimension U 0.625"
  • Enclosure OFC
  • Gear Ratio 11:1
  • Height (Dimension O) 6.83"
  • Hz 60
  • Mounting Horizontal
  • Input HP 1/3
  • Insulation Class F
  • Overall Length 13.65"
  • Motor Type 3-Phase
  • Rotation Reversible
  • RPM Range 151 - 200
  • Seals Lip Type On Input And Output Shaft
  • Shaft Orientation Parallel
  • Standards UL Recognized/CSA
  • Gears Steel
  • Gear Material Steel
  • Dimension A 6-1/2"
  • Lubrication Sae #90, Type 5ep, Iso 220 Grade Gear Oil
  • Shaft Single Output
  • Dimension C 13.65"
  • Dimension H 0.344"
  • Dimension E 2.75"
  • Length Less Shaft 12-1/2"
  • Dimension N 3/16" x 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 245 lbs.
  • Keyway Size 3/16" Square x 1-1/8"
  • Gear Case Material Cast Iron
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.63"
  • Voltage 208-230/460

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List