Skip Content
AC GEARMOTOR,PARALLEL,194 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AC GEARMOTOR,PARALLEL,194 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RYV9
  • Mfr. Model # 4RYV9
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.2 lbs

Technical Specs

  • Full Load Amps 3.3-3.4/1.7
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Application Conveyors, Pumps, Mixers, Feeders
  • Max. Torque 229 in.- lbs.
  • Nameplate RPM 194
  • Phase 3
  • Thermal Protection None
  • Bearings Ball
  • Dimension BA .63"
  • Dimension AB 0.67"
  • Dimension X 1.97"
  • Dimension B 4.93"
  • Enclosure TEFC
  • Dimension Z 3.94"
  • Gear Ratio 9:1
  • Hz 60
  • Input HP 3/4
  • Insulation Class F
  • Mounting All Position
  • Motor Type 3-Phase
  • Rotation Reversible
  • RPM Range 151 - 200
  • Overall Length 14.91"
  • Shaft Orientation Parallel
  • Lubrication Gear Oil
  • Standards UL Recognized/CSA
  • Gear Material Hardened Steel
  • Shaft Single Output
  • Seals Oil Seals on Output Shaft
  • Gears Hardened Steel
  • Dimension C 4.81"
  • Dimension A 8.47"
  • Dimension D 4.14"
  • Dimension E 1.59"
  • Dimension H 0.945"
  • Dimension F 4.33"
  • Dimension L 3.54"
  • Dimension N 0.39"
  • Dimension D1 4.72"
  • Dimension AA 4.63"
  • Max. Ambient Temp. 40 Degrees C
  • Dimension D2 1.81"
  • Length Less Shaft 13-1/8"
  • Keyway Size 3/16" Square x 1-9/16"
  • Gear Case Material Die Cast Aluminum
  • Overhung Load 415 lbs.
  • Shaft Dia. (Dimension U) 5/8"
  • Voltage 208-230/460
  • Shaft Length (Dimension V) 1.81"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List