AC GEARMOTOR,INVERTER DUTY,RPM 43 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AC GEARMOTOR,INVERTER DUTY,RPM 43

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HHF6
  • Mfr. Model # 6HHF6
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.45 lbs

Technical Specs

  • Full Load Amps 1.4-1.3
  • Application Inverter Duty
  • Finish Black High Gloss Enamel
  • Housing Rolled Steel
  • Max. Torque 228 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 43
  • Thermal Protection None
  • Bearings Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
  • Dimension BA 1.75"
  • Dimension AB 3.73"
  • Dimension S 0.187"
  • Dimension U 0.625"
  • Dimension X 4.50"
  • Gear Ratio 40:1
  • Dimension B 3.88"
  • Height (Dimension O) 5.22"
  • Hz 60
  • Motor Type 3-Phase
  • Insulation Class F4
  • Input HP 3/8
  • No Load RPM 45
  • Service Factor 1
  • Standards UL/CSA
  • Gear Material Hardened Steel/Bronze
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Gears Hardened Steel Worm with Bronze Worm Wheel
  • Lubrication Permanent Heavy-Duty Gear Oil
  • Dimension D 1.67"
  • Dimension C 12.31"
  • Dimension A 3.84"
  • Dimension H 0.31"
  • Dimension E 1-1/2"
  • Dimension F 3"
  • Dimension N 1.8"
  • Keyway Size 0.18" Square x 1"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12.31"
  • Dimension AA 0.88"
  • Overhung Load 235 lbs.
  • Gear Type Worm/Worm Wheel
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list