AC GEARMOTOR,INVERTER DUTY,RPM 29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AC GEARMOTOR,INVERTER DUTY,RPM 29

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HHF0
  • Mfr. Model # 6HHF0
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Application Inverter Duty
  • Finish Black High Gloss Enamel
  • Housing Rolled Steel
  • Full Load Amps 1.2/.6
  • Item AC Gearmotor
  • Nameplate RPM 29
  • Max. Torque 300 in.- lbs.
  • Bearings Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
  • Thermal Protection None
  • Dimension AB 4-1/4"
  • Dimension S 0.187"
  • Dimension U 0.75"
  • Dimension X 3.32"
  • Gear Ratio 58:1
  • Height (Dimension O) 5.16"
  • Hz 60
  • Input HP 1/4
  • Insulation Class F4
  • Motor Type 3-Phase
  • No Load RPM 31
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Standards UL/CSA
  • Gear Material Precision Machined and Hardened
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Dimension C 13.07"
  • Lubrication Permanent Heavy-Duty Gear Oil
  • Dimension AA 0.88"
  • Dimension N 2"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 327 lbs.
  • Length Less Shaft 11.45"
  • Keyway Size 0.18" Square x 1"
  • Gear Type AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list