Skip Content
AC DRIVE, 5 HP, NEMA 4X, 8.3A, 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AC DRIVE, 5 HP, NEMA 4X, 8.3A, 460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E642
  • Mfr. Model # 13E642
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With 3-Phase Inverter Duty or TENV Motor
  • Max. HP 5
  • Max. Output Amps 8.3
  • Item Hybrid AC Drive
  • Digital Readout No
  • Control Type Jumpers, Trimpots and Analog Display
  • Dynamic Braking Injection Braking
  • Key Pad Lockout No
  • Enclosure NEMA 4X
  • Protection Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Undervoltage, Nuisance Tripping, Phase loss, MOV Input Transient Suppression
  • Displays LED Status Indicators
  • Control Method Sensorless Flux Vector with Static AutoTune w/ Boost, Volts per Hertz
  • Start/Stop Control Start/Stop Switch Std
  • Input Phase AC 3
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Output Phase AC 3
  • Accepts Input Control Signal With Signal Isolator Option
  • Depth 7.25"
  • Height 9.8"
  • Width 7.55"
  • Display Type LED
  • Starting Torque 200%
  • Input Voltage 480VAC
  • Standards UL, CSA, CE
  • Input Frequency 50/60 Hz
  • Adjustable Acceleration Time 0.3 - 20 sec.
  • Adjustable Deceleration Time 0.3 - 20 sec.
  • Output Voltage 480VAC
  • Output Frequency Range 0 to 60/120 Hz
  • Torque @ 1 Hz 100%
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list