AC DRIVE, 3 HP, NEMA 4X, 9.0A, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AC DRIVE, 3 HP, NEMA 4X, 9.0A, 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E653
  • Mfr. Model # 13E653
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • For Use With 3-Phase Inverter Duty or TENV Motor
  • Item Digital AC Drive with CSP(TM)
  • Max. HP 3
  • Max. Output Amps 9.0
  • Control Type Keypad and Digital Display
  • Digital Readout Speed in Hertz or RPM, Motor or Buss Voltage, Motor Current, Custom Units
  • Dynamic Braking Injection Braking
  • Key Pad Lockout No
  • Protection Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Undervoltage, Nuisance Tripping, Phase loss, MOV Input Transient Suppression
  • Enclosure NEMA 4X
  • Start/Stop Control Run/Stop Pushbutton Std
  • Control Method Sensorless Flux Vector with Static AutoTune w/ Boost, Volts per Hertz
  • Displays Digital Display, Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage
  • Accepts Input Control Signal With IODA Option
  • Output Phase AC 3
  • Input Phase AC 3
  • Depth 7.25"
  • Height 9.8"
  • Width 7.55"
  • Display Type Digital
  • Input Voltage 208-240VAC
  • Starting Torque 200%
  • Standards UL, CSA, CE
  • Output Voltage 240VAC
  • Adjustable Acceleration Time 0.1 - 180 sec.
  • Input Frequency 50/60 Hz
  • Torque @ 1 Hz 100%
  • Output Frequency Range 0 to 240 Hz
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list