Skip Content
AC DP CONT 480/60-440/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AC DP CONT 480/60-440/50HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA73V06
  • Mfr. Model # 8910DPA73V06
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Coil Volts 480VAC
  • Depth 4.37"
  • HP @ 1 Phase - 120V 5
  • Height 5.20"
  • HP @ 3 Phase - 480V 40
  • Item Contactor
  • HP @ 3 Phase - 575V 40
  • Width 3.39''
  • Number of Poles 3
  • Full Load Amps-Resistive 94
  • Full Load Amps-Inductive 75
  • Hz 50/60
  • Standards UL,CSA
  • HP @ 3 Phase - 240V 25
  • HP @ 1 Phase - 240V 15
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list