Skip Content
AC DP CONT 277V 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AC DP CONT 277V 60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA13V04
  • Mfr. Model # 8910DPA13V04
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Coil Volts 277VAC
  • HP @ 1 Phase - 120V 1.5
  • Depth 3.12"
  • HP @ 3 Phase - 575V 7-1/2
  • HP @ 3 Phase - 480V 7-1/2
  • Item Contactor
  • Number of Poles 3
  • Width 2.50''
  • Height 4.00"
  • Full Load Amps-Resistive 25
  • Full Load Amps-Inductive 20
  • Hz 50/60
  • Series C
  • Standards UL/CSA
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 1 Phase - 240V 3
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List