AC DOOR SWITCH,15A,PUSH ROD PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC DOOR SWITCH,15A,PUSH ROD PLUNGER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z973
  • Mfr. Model # 23Z973
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Depth 0.5
  • Height 1-1/2"
  • Item Door Switch
  • Length 1-1/2"
  • Includes Stainless Steel Bracket
  • Contact Form SPDT
  • Switch Function Momentary On/Off
  • Type of Actuator Push Rod Plunger
  • Terminals Screw
  • Operating Temp. Range -65 - 300 Degrees F
  • AC Contact Rating 15 A @ 250
  • Actuator Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list