Skip Content
AC DOOR SWITCH,10A,PUSH ROD PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC DOOR SWITCH,10A,PUSH ROD PLUNGER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z971
  • Mfr. Model # 23Z971
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Depth 0.5
  • Item Door Switch
  • Includes Stainless Steel Bracket
  • Height 1-1/2"
  • HP 1/3 @ 125/250 VAC
  • Length 1-1/2"
  • Contact Form SPDT
  • Switch Function Momentary On/Off
  • Type of Actuator Push Rod Plunger
  • Terminals Screw
  • DC Contact Rating 1/2 A @ 125 V, 1/4 A @ 250 V
  • Actuator Material Stainless Steel
  • Operating Temp. Range -65 - 180 Degrees F
  • AC Contact Rating 15 A @ 125/250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list