Skip Content
AC/DC-225/125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AC/DC-225/125

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1297
  • Mfr. Model # K1297
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 709
  • Shipping Weight 92.1 lbs

Product Details

The AC/DC 225/125 is the deluxe version of the world renowned AC-225 arc welder. Same traditional design of the AC-225, but adds the smoother, more stable DC welding arc. It is an arc welding power source with an AC welding output range of 40 - 225 A and a DC welding output range of 30 - 125 A.

Technical Specs

  • Includes 6 ft. Input Power with 6-50P Plug, Electrode Holder and Work Clamp with Cable
  • Application For Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light Fabrication
  • Item Stick Welder
  • Overall Depth 12"
  • Duty Cycle AC 225 A @ 25 V, 20% / DC 125 A @ 25 V, 20%
  • Hz 60/50
  • Overall Width 17-1/4"
  • Rated Output 225 AC/125 DC
  • Input Voltage 230
  • Overall Height 24"
  • Series AC/DC 225/125
  • Input Amps 40 - 225 AC30 - 125 DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list