Skip Content
AC CIRCUIT LOAD TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC CIRCUIT LOAD TESTER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCT70
  • Mfr. Model # CT70
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1234
  • Shipping Weight 1.02 lbs

Product Details

AC Circuit Load Tester, Voltage 90 to 240 AC, Indicator LCD Display, CAT III 300 V Safety Rating, Load Current (mA) 6 to 9 mA for GFCI, 30 to 37 mA for EPD, 12 in cord, Standards CE, Includes AC Test Cord and Instructions

Technical Specs

  • Frequency Range 45 - 65 Hz
  • Voltage 100 - 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list