AC CIRCUIT LOAD TESTER WITH GF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC CIRCUIT LOAD TESTER WITH GF

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCT80
  • Mfr. Model # CT80
  • UNSPSC # 41113642
  • CATALOGUE PAGE # 1234
  • Shipping Weight 1.07 lbs

Product Details

AC circuit load tester with GF. Quickly checks for AC outlet load handling capabilities plus outlet tester functions. AC load tester - measures loaded and unloaded line, calculates and displays % voltage drop and line impedance, displays peak line voltage

Technical Specs

  • Item Receptable Tester
  • Includes AC Test Cord and Instructions
  • Indicator Color LCD
  • Safety Rating CAT II 300 V
  • Voltage 100 - 250
  • Standards ETL
  • Frequency Range 45 - 65 Hz
  • Ground Impedance Greater Than3 ohms
  • Voltage Drop 0.1 - 99.9%
  • Load Current 30 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list