Skip Content
AC AXIAL W /15FT DUCT AND CANISTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AC AXIAL W /15FT DUCT AND CANISTER

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVF15ACAN
  • Mfr. Model # SVF15ACAN
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 40.52 lbs

Product Details

This combination ventilation fan and duct storage unit is constructed of rugged polyethylene. Ideal for use as a one-piece ventilation package. Duct canister is securely attached to a lightweight Air System(R) fan. CE registered and CSA approved.

Technical Specs

  • Height 19"
  • Includes Duct 15 ft.
  • HP 1/3
  • Item Confined Space Fan
  • Length 40"
  • Type Axial
  • Material Steel
  • Width 17"
  • Standards CSA Approved
  • Voltage 115 VAC
  • Amps 3.6
  • Duct Dia. 8"
  • Maximum Flow in Free Air 870 CFM
  • Colour Orange/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list