ABSORBENT SOCK,29.6 GAL.,96 IN. L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ABSORBENT SOCK,29.6 GAL.,96 IN. L,P

STARDUST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GTZ2
  • Mfr. Model # 4GTZ2
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.65 lbs

Technical Specs

  • Diameter 3"
  • Item Absorbent Sock
  • Length 8 ft.
  • Colour Gray
  • Volume Absorbed Per Pkg. 29.6 gal.
  • Connector No Connector
  • Static Dissipative No
  • UV Resistant No
  • Outside Skin Material Polypropylene
  • Filler Material Natural Fibers

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list