Skip Content
ABSORBENT SOCK,21.3 GAL.,48 IN. L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABSORBENT SOCK,21.3 GAL.,48 IN. L,P

STARDUST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GTZ1
  • Mfr. Model # 4GTZ1
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Gray
  • Item Absorbent Sock
  • Length 4 ft.
  • Diameter 3"
  • Volume Absorbed Per Pkg. 21.3 gal.
  • Connector No Connector
  • UV Resistant No
  • Filler Material Natural Fibers
  • Static Dissipative No
  • Outside Skin Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list