ABSORBENT ROLL,GRAY,33-2/7 GAL.,28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ABSORBENT ROLL,GRAY,33-2/7 GAL.,28

STARDUST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GTZ7
  • Mfr. Model # 4GTZ7
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.95 lbs

Technical Specs

  • Item Absorbent Roll
  • Colour Gray
  • Length 150 ft.
  • Material Polypropylene
  • Width 28"
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 33-2/7 gal.
  • Static Dissipative No
  • UV Resistant No
  • Layers of Construction 2
  • Recycled Content (%) 20%
  • Perforated Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list