Skip Content
ABSORBENT PADS,26.4 GAL.,18 IN. L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABSORBENT PADS,26.4 GAL.,18 IN. L,P

STARDUST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GTX6
  • Mfr. Model # 4GTX6
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Colour White
  • Length 18"
  • Item Absorbent Pad
  • Material Renewable Natural Fibers
  • Width 16"
  • Fluids Absorbed Oil Only, Petroleum
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 26.4 gal.
  • Static Dissipative No
  • UV Resistant No
  • Recycled Content (%) 20%
  • Layers of Construction 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list