Skip Content
ABSORBENT PADS,15 IN. W,19 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABSORBENT PADS,15 IN. W,19 IN. L

EVERSOAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YEY7
  • Mfr. Model # 3YEY7
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.34 lbs

Technical Specs

  • Colour Gray
  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Length 19"
  • Width 15"
  • Volume Absorbed Per Pkg. 23 gal.
  • Fluids Absorbed Universal
  • Material Recycled Cellulose Fibers
  • Perforations Yes
  • Static Dissipative No
  • UV Resistant No
  • Layers of Construction 2
  • Recycled Content (%) 70%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list