Skip Content
ABSORBANT HYDCRB 3.7LB OB SHAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABSORBANT HYDCRB 3.7LB OB SHAKER

OIL BUSTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XBDOBSB37
  • Mfr. Model # OBSB37
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2682
  • Shipping Weight 4.22 lbs

Product Details

Oil buster for oil spill cleaning and hard surfaces. Combination of PRP and a proprietary blend of ground corncob used to absorb and remediate oil, fuel and other hydrocarbons from hard surfaces such as concrete, asphalt or wood. Simply apply Oil Buster by sprinkling on affected area.

Technical Specs

  • Item Oil Buster(TM) Hydrocarbon Absorbent Powder 1.67 Kg / (3.7 lbs.) Shaker Bottle
  • Container Type Shaker Bottle
  • Container Size 3.7 lbs.

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List