Skip Content
ABS WELL SEAL,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABS WELL SEAL,4 IN

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YM62
  • Mfr. Model # 5YM62
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Well Seal
  • Drop Pipe Size (In.) 1
  • Body Material ABS
  • Type -
  • Cable Hole (In.) 3/4
  • Casing 4
  • Gauze -
  • Vent Tapping (In.) 1/2
  • Tank Capacity (Gal.) -
  • Gasket Type Thick, PVC Molded
  • Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list