Skip Content
ABS POWER CORD/AIR LN 3IN1 15FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABS POWER CORD/AIR LN 3IN1 15FT BLK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-3115
  • Mfr. Model # 81-3115
  • UNSPSC # 31163103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.14 lbs

Technical Specs

  • Jacket Colour Black
  • Item 3-in-1 ABS Electrical and Air Assembly
  • Cord Length 15 ft.
  • Description/Special Features 3-in-1 ABS Electrical and Air Assemblies, Black, 12'
  • NEC Cord Designation SAEJ560/J2394
  • Wire and Cable Item Power Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list