Skip Content
ABRSV CUT WHL,6IN D,0.045IN T,7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ABRSV CUT WHL,6IN D,0.045IN T,7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XLE4
  • Mfr. Model # 5XLE4
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application For Stainless Steel
  • Item Abrasive Cutoff Wheel
  • Thickness 0.045"
  • Max. RPM 10,200
  • Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 6"
  • Series Z60T
  • Grade Medium
  • Arbor Size 7/8"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list