Skip Content
ABRSV CUT WHL,6IN D,0.040IN T,7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ABRSV CUT WHL,6IN D,0.040IN T,7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XLC9
  • Mfr. Model # 5XLC9
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application For Cutting Steel
  • Diamond Knockout No
  • Max. RPM 10,100
  • Thickness 0.040"
  • Diameter 6"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 41
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Series A60T
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list