Skip Content
ABRSV CUT WHL 4IN D 0.062IN T 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ABRSV CUT WHL 4IN D 0.062IN T 5/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8722
  • Mfr. Model # DW8722
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application General Purpose Metal Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 19000
  • Thickness 0.062"
  • Diameter 4"
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 5/8"
  • Series High Performance
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list