ABRSV CUT WHL,16 IN D,0.189 IN T,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ABRSV CUT WHL,16 IN D,0.189 IN T,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFC1
  • Mfr. Model # 6ZFC1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 2.35 lbs

Product Details

Abrasive Cut-Off Wheel, Type 1, Diameter 16 In., Thickness 0.189 In., Max. RPM 3,800, Material Aluminum Oxide, Arbor Hole 1 po, Diamond Knockout No, Wheel Type Large Diameter Reinforced, Application For General Purpose Cutting of Metal

Technical Specs

  • Application Metal (Aluminum Oxide)
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Thickness 0.189"
  • Max. RPM 3,800
  • Diameter 16"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 16"
  • Series A30T
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list