ABRSV CUT WHL,16 IN D,0.156 IN T,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ABRSV CUT WHL,16 IN D,0.156 IN T,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFC7
  • Mfr. Model # 6ZFC7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 2.09 lbs

Product Details

Abrasive Cutoff Wheel, Type 1, Diameter 16 In., Thickness 0.156 In., Max. RPM 3,800, Material Silicon carbide, Arbor Hole 1 po, Diamond Knockout No, Wheel Type Large Diameter Reinforced, Application For General Purpose Cutting of Metal

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Application Metal (Silicon Carbide)
  • Diamond Knockout No
  • Max. RPM 3,800
  • Thickness 0.156"
  • Diameter 16"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 16"
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1
  • Series A30T
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list