ABRSV CUT WHL,14 IN D,0.125 IN T,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ABRSV CUT WHL,14 IN D,0.125 IN T,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XLA3
  • Mfr. Model # 5XLA3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Application For Ferrous Materials
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 5400
  • Thickness 0.125"
  • Diameter 14"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 41
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Series A30T
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list