Skip Content
ABRSV CUT WHL,14 IN D,0.109 IN T,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ABRSV CUT WHL,14 IN D,0.109 IN T,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFC2
  • Mfr. Model # 6ZFC2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 0.3 lbs

Product Details

Abrasive Cutoff Wheel, Type 1, Diameter 14 In., Thickness 0.109 In., Max. RPM 4,400, Material Aluminum Oxide, Arbor Hole 1 po, Diamond Knockout No, Wheel Type Large Diameter Reinforced, Application For General Purpose Cutting of Metal

Technical Specs

  • Application Metal (Aluminum Oxide)
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Max. RPM 4,400
  • Thickness 0.109"
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Abrasive Grit 30
  • Series A30T
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list