Skip Content
ABRSV CUT WHL,14 IN D,0.109 IN T,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRSV CUT WHL,14 IN D,0.109 IN T,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XLA2
  • Mfr. Model # 5XLA2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Diamond Knockout No
  • Application For Ferrous Materials
  • Item Abrasive Cutoff Wheel
  • Diameter 14"
  • Thickness 0.109"
  • Max. RPM 4300
  • Abrasive Wheel Type Type 41
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 30
  • Arbor Hole Size 1"
  • Series A30T
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list