Skip Content
ABRSV CUT WHL,12 IN D,0.125 IN T,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ABRSV CUT WHL,12 IN D,0.125 IN T,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFC3
  • Mfr. Model # 6ZFC3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.23 lbs

Product Details

Abrasive Cutoff Wheel, Type 1, Diameter 12 In., Thickness 0.125 In., Max. RPM 5,100, Material Silicon carbide, Arbor Hole 1 po, Diamond Knockout No, Wheel Type Large Diameter Reinforced, Application For General Purpose Cutting of Metal

Technical Specs

  • Application Metal (Silicon Carbide)
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Max. RPM 5,100
  • Thickness 1/8"
  • Diameter 12"
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Series A30T
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list