Skip Content
ABRASIVE ROLL,COTTON CLOTH,50G,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRASIVE ROLL,COTTON CLOTH,50G,150

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L377
  • Mfr. Model # 11L377
  • UNSPSC # 31191516
  • CATALOGUE PAGE # 607
  • Shipping Weight 4.0 lbs

Product Details

Rolls can be torn to exact lengths, eliminating waste. Cloth Rolls, for polishing lathe turnings, rolls and cylinders: light deburring: blending machine tool marks: removing rust and scale: fine sanding and polishing. J-weight backing. Paper Rolls, for preparing primed and painted surfaces.

Technical Specs

  • Length 150 ft.
  • Width 1"
  • Colour Brown
  • Grit 50
  • Item Abrasive Roll
  • Abrasive Material Aluminum Oxide
  • Backing Material Cotton Cloth
  • Grade Coarse
  • Backing Weight J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list