Skip Content
ABRASIVE ROLL,COTTON CLOTH,180G,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRASIVE ROLL,COTTON CLOTH,180G,150

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z927
  • Mfr. Model # 10Z927
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 607
  • Shipping Weight 2.15 lbs

Product Details

Rolls can be torn to exact lengths, eliminating waste. Cloth Rolls, for polishing lathe turnings, rolls and cylinders: light deburring: blending machine tool marks: removing rust and scale: fine sanding and polishing. J-weight backing. Paper Rolls, for preparing primed and painted surfaces.

Technical Specs

  • Item Abrasive Roll
  • Colour Brown
  • Grit 180
  • Width 1"
  • Length 150 ft.
  • Abrasive Material Aluminum Oxide
  • Backing Material Cotton Cloth
  • Grade Very Fine
  • Backing Weight J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list