ABRASIVE ROLL,1.5 IN W,75 FT. L,180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ABRASIVE ROLL,1.5 IN W,75 FT. L,180

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW41R388
  • Mfr. Model # 41R388
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Item Abrasive Roll
  • Width 1-1/2"
  • Length 75 ft.
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Grit 180
  • Backing Material Mesh
  • Backing Weight J

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list