Skip Content
ABRASIVE ROLL,1.5 IN W,6 FT. L,80 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ABRASIVE ROLL,1.5 IN W,6 FT. L,80 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW41R389
  • Mfr. Model # 41R389
  • UNSPSC # 31191516
  • CATALOGUE PAGE # 607
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 6 ft.
  • Colour Brown
  • Item Abrasive Roll
  • Width 1-1/2"
  • Grade Medium
  • Grit 80
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Backing Weight J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list